This product requires certification to purchase.

4 x 3 in. Schedule 5 Seamless Concentric 316L Stainless Steel Reducer

4 x 3 in. Schedule 5 Seamless Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #DS56LWCRPM
  • Item #179552
  • Manufacturer Part #DS56LWCRPM
5 out of 5 Customer Rating

4 x 3 in. Schedule 5 Seamless Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #DS56LWCRPM
  • Item #179552
  • Manufacturer Part #DS56LWCRPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
5
UL Listed:
No