This product requires certification to purchase.

4 x 3 in. Spigot x Hub Cast Iron Reducing Running Trap

4 x 3 in. Spigot x Hub Cast Iron Reducing Running Trap

  • Fast #
  • Part #SVRTDCOTPM
  • Item #4510515
  • Manufacturer Part #SV 00184 0800
3.8 out of 5 Customer Rating

4 x 3 in. Spigot x Hub Cast Iron Reducing Running Trap

  • Fast #
  • Part #SVRTDCOTPM
  • Item #4510515
  • Manufacturer Part #SV 00184 0800
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 17 Pallet: 35
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Spigot x Hub x Hub x Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
4 in x 4 in x 3 in x 3 in
Characteristics & Features
Fitting Type
Running Trap
Material
Cast Iron
Schedule Class
SV
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
Yes
Origin
Domestic
UPC
611942016372