This product requires certification to purchase.

4 x 3 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

4 x 3 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCPM
  • Item #44236
  • Manufacturer Part #5311311004
5 out of 5 Customer Rating

4 x 3 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCPM
  • Item #44236
  • Manufacturer Part #5311311004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Coupling Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Length
4-3/8 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291359705