4 x 30 in. SDR 40 PVC Insert
4 x 30 in. SDR 40 PVC Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in x 30 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 40