This product requires certification to purchase.

4 x 4-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

4 x 4-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GNPR
  • Item #23547
  • Manufacturer Part #0331053603
3.2 out of 5 Customer Rating

4 x 4-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GNPR
  • Item #23547
  • Manufacturer Part #0331053603
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Welded pipe nipple Standard Schedule 40 galvanized finish
  • Material per ASTM A53 welded steel pipe
  • Precision NPT threads per ASME B1.20.1
  • Available in a wide range of lengths from close to long
  • Available in multiple pipe sizes
  • Suitable for fire sprinkler, plumbing, and mechanical applications
  • Galvanized finish for corrosion resistance in outdoor/wet environments
  • Consistent quality and dimensional accuracy
  • UL Listed and FM Approved for fire protection use
  • Beck Brand - nation's leading manufacturer of steel pipe nipples
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Length
4-1/2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
UPC
690291048333