4 x 4 in. Grooved Schedule 40 Black Carbon Steel Nipple
4 x 4 in. Grooved Schedule 40 Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A53
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Welded
- Length:
- 4 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 690291707834