This product requires certification to purchase.

4 x 4 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

4 x 4 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNPP
  • Item #40453
  • Manufacturer Part #0331053405
4.7 out of 5 Customer Rating

4 x 4 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNPP
  • Item #40453
  • Manufacturer Part #0331053405
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Length
4 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
UPC
690291353048