4 x 4 x 1-1/2 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee
4 x 4 x 1-1/2 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME SA403, ASME SA403M
- ASTM:
- ASTM A-312, ASTM A-403
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 4 in x 4 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- MSS:
- MSS SP-43
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Schedule Class:
- 10
- UPC:
- 671404072933
- Weight:
- 2.44