4 x 4 x 2 in. ABS DWV 90° Elbow With Low Heel Inlet
4 x 4 x 2 in. ABS DWV 90° Elbow With Low Heel Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Made in the USA
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Meets ASTM standard D2661 and D3311
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2661, ASTM D-2665, ASTM D-3311
- Application:
- Non-pressure
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942142149