This product requires certification to purchase.

4 x 4 x 2 in. Spigot x Hub Extra Heavy Long T-Wye Cast Iron Combination

4 x 4 x 2 in. Spigot x Hub Extra Heavy Long T-Wye Cast Iron Combination

  • Fast #
  • Part #XHCOMBPPK
  • Item #224069
  • Manufacturer Part #PSX-002160
5 out of 5 Customer Rating

4 x 4 x 2 in. Spigot x Hub Extra Heavy Long T-Wye Cast Iron Combination

  • Fast #
  • Part #XHCOMBPPK
  • Item #224069
  • Manufacturer Part #PSX-002160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 47 Pallet: 95
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connections:
Hub x Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Reducing, Long Turn Pattern, 1/8 Bend, Combination, Extra Heavy
Material:
Cast Iron
Material Type:
XH 33
NSF Certified:
Yes
Schedule Class:
Extra Heavy
UPC:
611942021604