4 x 3 in. PVC DWV Sanitary Tee

You last purchased this on
 

4 x 3 in. PVC DWV Sanitary Tee

  • Fast #
  • Part #PDWVSTPPM
  • Item #8104
  • Manufacturer Part #PVC 00401 2000
4.6 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. PVC DWV Sanitary Tee

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
FPT
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Sanitary Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Type:
PDWVSTPPM