This product requires certification to purchase.

4 x 4 x 3 in. Combination Service Cast Iron Long T-Wye

4 x 4 x 3 in. Combination Service Cast Iron Long T-Wye

  • Fast #
  • Part #SVCOMBPPM
  • Item #41130
  • Manufacturer Part #SV 00033 1400
4 out of 5 Customer Rating

4 x 4 x 3 in. Combination Service Cast Iron Long T-Wye

  • Fast #
  • Part #SVCOMBPPM
  • Item #41130
  • Manufacturer Part #SV 00033 1400
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connections:
Hub x Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Reducing, Long Turn Pattern
Material:
Cast Iron
Material Type:
SV 33
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942010080