This product requires certification to purchase.

4 x 4 x 4 in. 10 ft. Capped Line Set Cover

4 x 4 x 4 in. 10 ft. Capped Line Set Cover

  • Fast #
  • Part #SHMLSCCPPP10
  • Item #3350436
  • Manufacturer Part #LS410C
3.1 out of 5 Customer Rating

4 x 4 x 4 in. 10 ft. Capped Line Set Cover

  • Fast #
  • Part #SHMLSCCPPP10
  • Item #3350436
  • Manufacturer Part #LS410C
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
4 in
Length:
10 ft
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
4 in