This product requires certification to purchase.

4 x 4 x 4 x 6-1/2 in. Duct Tee with Crimp

4 x 4 x 4 x 6-1/2 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT24PPP
  • Item #5053496
  • Manufacturer Part #6-044
5 out of 5 Customer Rating

4 x 4 x 4 x 6-1/2 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT24PPP
  • Item #5053496
  • Manufacturer Part #6-044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4 in
Diameter - Inside 2:
4 in
Diameter - Inside 3:
4 in
Fitting Type:
Smoke Pipe Tee
Gauge (metal):
24 ga
Height:
9-1/4 in
Length:
6-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
687384720795
Width:
4 in
With Crimp:
Yes