This product requires certification to purchase.

4 x 42 in. x 8 mil MPT x Plain End SDR 11.5 Steel, HDPE and Polyethylene Anodeless Riser

4 x 42 in. x 8 mil MPT x Plain End SDR 11.5 Steel, HDPE and Polyethylene Anodeless Riser

  • Fast #
  • Part #C6381010
  • Item #3505050
  • Manufacturer Part #6381010
3.5 out of 5 Customer Rating

4 x 42 in. x 8 mil MPT x Plain End SDR 11.5 Steel, HDPE and Polyethylene Anodeless Riser

  • Fast #
  • Part #C6381010
  • Item #3505050
  • Manufacturer Part #6381010
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • PE to steel transition joint is stronger than the PE pipe
  • The riser utilizes an o-ring design for added protection
  • All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-513, ASTM A-53, ASTM B-117, ASTM D-1598, ASTM D-1599, ASTM D-2000, ASTM D-2513, ASTM D-638, ASTM E-515, ASTM F-1588, ASTM F-1973, ASTM G-14, ASTM G-8
CSA Certified:
CSA B137.4
Coating:
Fusion Bonded Epoxy
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Riser, Straight
Length:
42 in
Material:
Plastic, Steel
Material Type:
HDPE, Polyethylene
Schedule Class:
SDR 11.5
Wall Thickness:
8 mil