This product requires certification to purchase.

4 x 48 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

4 x 48 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNP48
  • Item #3098453
  • Manufacturer Part #MN-NB1148
5 out of 5 Customer Rating
Brand image

4 x 48 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNP48
  • Item #3098453
  • Manufacturer Part #MN-NB1148
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Length
4 ft
Characteristics & Features
Coating
Black
Material
Carbon Steel
PipeTubing Size
4 in
Pipe Wall Type
Welded
Schedule Class
40
Electrical & Operational Information
Grade
B
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-53, ASTM A-53M, ASTM A-733
Origin
Global
UPC
082647045224