4 X 5 Black Extra Heavy Steel Nipple
4 X 5 Black Extra Heavy Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Length:
- 5
- Material:
- Steel
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- Type:
- BXNPS
- UPC:
- 690291046131