4 x 54 in. HDPE Insert
4 x 54 in. HDPE Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Fits Pipe Size:
- 4 in x 54 in
- Fitting Type:
- Insert Tee
- Material:
- Plastic
- Material Type:
- HDPE
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov