This product requires certification to purchase.

4 x 6 in. Gasket Schedule 80 Seamless Nipple

4 x 6 in. Gasket Schedule 80 Seamless Nipple

  • Fast #
  • Part #B80SNGXGPU
  • Item #2150080
  • Manufacturer Part #SXSNGXGPU
4.3 out of 5 Customer Rating

4 x 6 in. Gasket Schedule 80 Seamless Nipple

  • Fast #
  • Part #B80SNGXGPU
  • Item #2150080
  • Manufacturer Part #SXSNGXGPU
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Seamless
Length:
6 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80