This product requires certification to purchase.

4 x 6 in. Grooved Schedule 40 Black Carbon Steel Nipple

4 x 6 in. Grooved Schedule 40 Black Carbon Steel Nipple

  • Fast #
  • Part #BGRVNPU
  • Item #5090277
  • Manufacturer Part #0329523534
3.7 out of 5 Customer Rating

4 x 6 in. Grooved Schedule 40 Black Carbon Steel Nipple

  • Fast #
  • Part #BGRVNPU
  • Item #5090277
  • Manufacturer Part #0329523534
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A53
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Welded
Length:
6 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
UPC:
690291635656