This product requires certification to purchase.

4 x 6 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

4 x 6 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NPU
  • Item #3348617
  • Manufacturer Part #IS44NPU
5 out of 5 Customer Rating

4 x 6 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NPU
  • Item #3348617
  • Manufacturer Part #IS44NPU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Welded
Length:
6 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40