This product requires certification to purchase.

4 x 6 in. Spigot x Hub 45 Degree Cast Iron Reducing Offset

4 x 6 in. Spigot x Hub 45 Degree Cast Iron Reducing Offset

  • Fast #
  • Part #SV4OPU
  • Item #2111510
  • Manufacturer Part #SV 00141 0800
5 out of 5 Customer Rating

4 x 6 in. Spigot x Hub 45 Degree Cast Iron Reducing Offset

  • Fast #
  • Part #SV4OPU
  • Item #2111510
  • Manufacturer Part #SV 00141 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Material Type
SV 141
Schedule Class
Service Weight
Warranty & Product Information
ASTM
ASTM A 74
NSF Certified
Yes
UPC
611942014712