This product requires certification to purchase.

4 x 6 in. Spigot x Hub Cast Iron Increaser

4 x 6 in. Spigot x Hub Cast Iron Increaser

  • Fast #
  • Part #XHIPU
  • Item #147846
  • Manufacturer Part #XH 00144 1000
3.9 out of 5 Customer Rating

4 x 6 in. Spigot x Hub Cast Iron Increaser

  • Fast #
  • Part #XHIPU
  • Item #147846
  • Manufacturer Part #XH 00144 1000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Extra Heavy Hub and Spigot Pipe and Fittings conform to ASTM A 74.
  • Extra Heavy Cast Iron Soil Pipe and Fittings
  • Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications.
  • Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • Removable face for easy cleaning and maintenance
  • Filter door hinges parallel to longest side
  • 4-way reversible door on square sizes
  • 2-way reversible door on rectangular sizes
  • Filter retention tabs
  • Concealed mounting holes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Length
12-1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-74
Origin
Domestic
UPC
611942024681