4 x 6 in. SV Cast Iron Closet Flange
4 x 6 in. SV Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125 Pallet: 250-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- Closet Flange Connection Type:
- Collar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Flanged
- End Connections:
- Spigot x Flanged
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 4
- Fitting Size 2:
- 6
- Fitting Sizes:
- 4 in x 6 in
- Length:
- 6-1/4
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- Test Cap Included:
- No
- UPC:
- 611942007561
- Width:
- 7-3/4