This product requires certification to purchase.

4 x 6 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel

4 x 6 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNTOEKUE
  • Item #4282018
  • Manufacturer Part #BXSNTOEKUE
4.2 out of 5 Customer Rating

4 x 6 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNTOEKUE
  • Item #4282018
  • Manufacturer Part #BXSNTOEKUE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Seamless
Length:
6
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80