This product requires certification to purchase.

4 x 7-1/8 in. Aluminum Roof Jack with Screen and Damper

4 x 7-1/8 in. Aluminum Roof Jack with Screen and Damper

  • Fast #
  • Part #SOU239
  • Item #7376336
  • Manufacturer Part #239
5 out of 5 Customer Rating

4 x 7-1/8 in. Aluminum Roof Jack with Screen and Damper

  • Fast #
  • Part #SOU239
  • Item #7376336
  • Manufacturer Part #239
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC, Light Commercial, Residential
Color Finish Name:
Silver
Diameter:
4 in
Height:
7-1/8 in
Length:
12 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
8-1/2 in