4 x 8 in. S40 2205 Stainless Steel Welded Faced Nipple Threaded x Plain End
4 x 8 in. S40 2205 Stainless Steel Welded Faced Nipple Threaded x Plain End
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM A312, ASTM A733
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Welded, Faced
- Length:
- 8
- Material:
- Stainless Steel
- Material Type:
- 2205
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- D22054NTOEPX