This product requires certification to purchase.

4 x 8 in. Tapered 450# Fiberglass Nipple

4 x 8 in. Tapered 450# Fiberglass Nipple

  • Fast #
  • Part #C3000A375FGNPX
  • Item #3291559
  • Manufacturer Part #C3000A375FGNPX
4.1 out of 5 Customer Rating
Brand image

4 x 8 in. Tapered 450# Fiberglass Nipple

  • Fast #
  • Part #C3000A375FGNPX
  • Item #3291559
  • Manufacturer Part #C3000A375FGNPX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
8 in
Material:
Fiberglass
Pressure Class:
450#