This product requires certification to purchase.

4 x 8 x 5 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

4 x 8 x 5 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RBFPXS
  • Item #4663743
  • Manufacturer Part #243F485
4 out of 5 Customer Rating

4 x 8 x 5 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RBFPXS
  • Item #4663743
  • Manufacturer Part #243F485
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Gauge (metal)
30 ga
Length
4 in
Width
8 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-653 CS Type B