This product requires certification to purchase.

4 x 8 x 5 in. Straight Boot Galvanized Steel 30 ga

4 x 8 x 5 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFPXS
  • Item #3868908
  • Manufacturer Part #RB20485F
3.9 out of 5 Customer Rating

4 x 8 x 5 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFPXS
  • Item #3868908
  • Manufacturer Part #RB20485F
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Gauge (metal)
30 ga
Length
4 in
Width
8 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov