This product requires certification to purchase.

4 x 84 in. Threaded Standard Galvanized Carbon Steel Ready Cut Pipe

4 x 84 in. Threaded Standard Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #GNP84
  • Item #422712
  • Manufacturer Part #A802-20-840-05
3.7 out of 5 Customer Rating

4 x 84 in. Threaded Standard Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #GNP84
  • Item #422712
  • Manufacturer Part #A802-20-840-05
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 150 psi @72° F
  • 150 psi @366° F for steam
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
84 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
4 in
Schedule Class:
40
UPC:
690291715358