4 x 9 in. Threaded Cast Iron Companion Reducing Flange
4 x 9 in. Threaded Cast Iron Companion Reducing Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI C110
- ASME:
- ASME B1.20.1, ASME B16.1
- ASTM:
- ASTM A-126, ASTM A-153, ASTM A-48
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 9 in
- Fitting Sizes:
- 4 in x 9 in
- Fitting Type:
- Reducing
- Flange Type:
- Companion
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#
- UL Listed:
- No