This product requires certification to purchase.

4.5 in. Kitchen Sink Disposal Flange with Stopper in Stainless Steel

4.5 in. Kitchen Sink Disposal Flange with Stopper in Stainless Steel

  • Fast #
  • Part #D69072SS
  • Item #9291201
3.1 out of 5 Customer Rating
Brand image

4.5 in. Kitchen Sink Disposal Flange with Stopper in Stainless Steel

  • Fast #
  • Part #D69072SS
  • Item #9291201
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 735
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction
  • 4.5" diameter flange
  • Top mount installation for 3.5" sink openings
  • For disposals installed between 0.75” to 1.5” from sink opening
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
4-1/2 in
Diameter:
4-1/2 in
Height:
4-19/50 in
Material:
Brass