This product requires certification to purchase.

40 ft. Wastewater Level Sensor

40 ft. Wastewater Level Sensor

  • Fast #
  • Part #B01002AA
  • Item #4933754
  • Manufacturer Part #01002AA
5 out of 5 Customer Rating
Brand image

40 ft. Wastewater Level Sensor

  • Fast #
  • Part #B01002AA
  • Item #4933754
  • Manufacturer Part #01002AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty non-clog design
  • Large 316 SS sensing area
  • Internal surge suppression
  • The popular Birdcage level sensor design provides a heavy duty 316 stainless steel protective stand-off plate that protects the large, non-clog 2-1/2” stainless steel flush diaphragm
  • The 0.25 percentage accuracy silicone piezo-resistive sensor is protected by an additional internal diaphragm
  • The sensor is rated at 2 times proof pressure and 5 times burst pressure
  • Available options Include custom cable lengths, lightning protection, Tetzel cable jacket, temperature output, intrinsically safe (FM) approval and 0-5 VDC output
  • The fully shielded polyurethane jacket cable includes an 1/8” OD integral vent tube for barometric reference
  • A hydrophobic filter prevents moisture migration into the vent
  • Internal surge suppression is achieved by utilizing metal oxide varactor and gas tube suppression
  • Requires Certification

Specifications

Diameter:
3-4/5 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
7-7/25 in
Material:
Stainless Steel
Material Type:
316 SS, Polyurethane
Waterworks Application:
Water