40 ft. x 12 in. SDR 17 HDPE Pressure Pipe
40 ft. x 12 in. SDR 17 HDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
- Lowest failure rates for water mains of all pipe material
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035
- AWWA:
- AWWA C-901, AWWA C-906
- Application:
- Water Systems, Sewage, Storm Drainage, Municipal, Industrial
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 11-111/200
- Diameter - Outside:
- 13-1/5 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 40
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 12
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.776 in