This product requires certification to purchase.

40 ft. x 6 in. SDR 26 IPS HDPE Pressure Pipe

40 ft. x 6 in. SDR 26 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI26AU40
  • Item #1756136
  • Manufacturer Part #PEI26AU40
5 out of 5 Customer Rating

40 ft. x 6 in. SDR 26 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI26AU40
  • Item #1756136
  • Manufacturer Part #PEI26AU40
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Unavailable
The quantity entered must be a multiple of 40 – for example, 40, 80, 120, and so on.
Order in multiples of 40
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Name:
Black
Diameter - Outside:
6-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
6 in
Pressure Class:
80 psi
Schedule Class:
SDR 26
Wall Thickness:
0.255 in