This product requires certification to purchase.

40 SQ LP FIRE PIT TBL CBN

40 SQ LP FIRE PIT TBL CBN

  • Fast #
  • Part #R141LPCBN
  • Item #9679040
  • Manufacturer Part #141LP-CBN
5 out of 5 Customer Rating
Brand image

40 SQ LP FIRE PIT TBL CBN

  • Fast #
  • Part #R141LPCBN
  • Item #9679040
  • Manufacturer Part #141LP-CBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output of 60,000 BTUs
  • Concrete body and brass burner assembly handmade in the USA by Real Flame and Jensen Co.'s skilled team of artisans
  • Made of ultra-durable glass fiber reinforced concrete (GFRC)
  • Heat, weather, and rust resistant
  • Offering Real Flame and Jensen Co.'s tallest, brightest, and fullest flame
  • This unit can be used with propane only
  • Includes fire table, black lava rock, polyester protective cover, 11 lb. propane tank, and valve key
  • 5 year limited warranty on concrete body, 2 year limited warranty on internal components, Lifetime warranty on burner system
  • 8' Propane hose
  • Burn time of 4-12 hours for a 11 lb. propane tank
  • Requires Certification
Dimensions & Measurements
Depth
40 in
Height
19 in
Length
40 in
Width
40 in
Characteristics & Features
Color Finish Name
Carbon
Material
Brass, Reinforced Concrete
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fuel Type
Propane
Warranty & Product Information
Type
R141LPCBN
UPC
752370014117