This product requires certification to purchase.

4000 Psi 4 Gpm Gas Powered Hot Water Pressure Washer With 389 Cc Honda Engine

4000 Psi 4 Gpm Gas Powered Hot Water Pressure Washer With 389 Cc Honda Engine

  • Fast #
  • Part #F95005
  • Item #14160760
  • Manufacturer Part #95005
5 out of 5 Customer Rating
Brand image

4000 Psi 4 Gpm Gas Powered Hot Water Pressure Washer With 389 Cc Honda Engine

  • Fast #
  • Part #F95005
  • Item #14160760
  • Manufacturer Part #95005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Forklift Required For Residential Delivery or Freight Terminal Pickup
  • Big Brute Hot Water Mobile Washing Pressure Washer Trailer: Perfectly suited for contractors, mobile detailers, municipalities, resorts, etc
  • Commercial-Grade Honda GX390 OHV Engine w/ Electric Start 12V oil fired burner uses #2 diesel or Kerosene and has a max heat rise of 120°Full pressure lubrication with spin-on oil filterGX Series offers premium features and qualityMore power, quieter performance and lower fuel consumptioRequires 12-Volt 14AH Battery (Not Included)
  • 12V oil fired burner uses #2 diesel or Kerosene and has a max heat rise of 120°
  • Full pressure lubrication with spin-on oil filter
  • GX Series offers premium features and quality
  • More power, quieter performance and lower fuel consumptio
  • Requires 12-Volt 14AH Battery (Not Included)
  • High-Performance Comet Triplex Plunger Pump Stainless steel pistons and ceramic pistons run cooler and last longerCommercial quality, adjustable pressure & thermal relief; can be rebuilt
  • Stainless steel pistons and ceramic pistons run cooler and last longer
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
200 gal
Flow Rate:
4 gpm
Height:
69 in
Length:
80 in
Power Source:
Gas
Type:
F95005
UPC:
879399002243
Weight:
1300 lb
Width:
68 in