40W 1-Light Vanity Fixture in Brushed Nickel

You last purchased this on
 

40W 1-Light Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

40W 1-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C1543N3MV35
  • Item #7665238
  • Manufacturer Part #1543N3MV-35
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Energy star certified for qualifying utility rebates
  • Limited five year warranty
  • Maintenance-free operating life of 11 years (at 12 hours per day)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Ballast Type:
Non-Dimmable
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
88
Color Temperature:
3000
Depth:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
4-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
6 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
3700
Lumens per Watt:
92.5
Material:
Metal, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
40 W
Width:
47-3/4 in