This product requires certification to purchase.

17 x 26-7/8 in. Recessed Mount Medicine Cabinet in Satin

Bobrick

17 x 26-7/8 in. Recessed Mount Medicine Cabinet in Satin

  • Fast #
  • Part #BB398
  • Item #4100875
  • Manufacturer Part #B-398
4.2 out of 5 Customer Rating
Brand image
Bobrick

17 x 26-7/8 in. Recessed Mount Medicine Cabinet in Satin

  • Fast #
  • Part #BB398
  • Item #4100875
  • Manufacturer Part #B-398
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type 304 stainless steel, satin finish
  • Mirror: No. 1 quality
  • 1/4" (6 mm) glass electrolytically copper-plated
  • 15-year guarantee against silver spoilage
  • Door has full-length stainless steel piano-hinge, magnetic catch and cable doorstop
  • Four adjustable stainless steel shelves
  • Cabinet may be inverted for right- or left-hand door swing
  • Unit 17" W, 26 7/8" H, 5" D (430 x 685 x 130 mm)
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
5 in
Gauge (metal):
22 ga
Height:
26-7/8 in
Installation Type:
Recessed Mount
Material:
Stainless Steel
Material Type:
304
Number of Doors:
1
Number of Shelves:
4
Size:
17 in x 26-7/8 in x 5 in
Width:
17 in