42 in. Remote Reader Flat Face Gasket
42 in. Remote Reader Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 42 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Thickness:
- 1/8 in
- Type:
- R150FFGA42
- UL Listed:
- No