42 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel
42 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 42 in
- Fitting Size 2:
- 42 in
- Fitting Sizes:
- 42 in
- Fitting Type:
- Elbow, Long Radius, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard
- UL Listed:
- No