This product requires certification to purchase.

42 in. x 20 ft. Gasket SDR 51 Plastic Pressure Pipe

42 in. x 20 ft. Gasket SDR 51 Plastic Pressure Pipe

  • Fast #
  • Part #DR51BP42
  • Item #4320610
  • Manufacturer Part #DR51BP42
4.3 out of 5 Customer Rating

42 in. x 20 ft. Gasket SDR 51 Plastic Pressure Pipe

  • Fast #
  • Part #DR51BP42
  • Item #4320610
  • Manufacturer Part #DR51BP42
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-900
Application:
Potable Water
CSA Certified:
CSA B137.3
Color Finish Name:
Blue
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF14, NSF61
NSF Certified:
Yes
PipeTubing Size:
42 in
Pressure - Maximum:
80 psi
Pressure Class:
80#
Schedule Class:
SDR 51
UL Listed:
UL 1285