42 in. x 200 ft. Poly Wrap
42 in. x 200 ft. Poly Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Type:
- Poly Wrap
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Poly
- Width:
- 42 in