42 RECT LP FIRE PIT TBL WESL
42 RECT LP FIRE PIT TBL WESL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outputs up to 50,000 BTU
- Battery operated, push-button ignition
- Constructed from durable steel
- Electric ignition type
- Durable, weather-resistant vinyl storage cover with drawstring for a tight fit
- Required 20 lb propane tank (not included) must sit outside of fire table
- Includes easy to use push button controls
- Made of powder-coated steel
- Covered under a 1 year limited warranty manufacturer warranty
Specifications
- Color Finish Name:
- Weathered Slate
- Depth:
- 41-3/4 in
- Fuel Type:
- Propane
- Height:
- 14-1/2 in
- Length:
- 26 in
- Material:
- Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RC9811LPWSLT
- UPC:
- 752370981112
- Width:
- 26 in