This product requires certification to purchase.

17/20 x 6 in. Landscape Stem in Textured Architectural Bronze

Kichler Lighting

Landscape Accessory 17/20 x 6 in. Landscape Stem in Textured Architectural Bronze

  • Fast #
  • Part #KK15645AZT
  • Item #4229501
  • Manufacturer Part #15645AZT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Landscape Accessory 17/20 x 6 in. Landscape Stem in Textured Architectural Bronze

  • Fast #
  • Part #KK15645AZT
  • Item #4229501
  • Manufacturer Part #15645AZT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/Bronzed Brass/
  • Requires Certification

Documents


Specifications

Collection:
Landscape Accessory
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Diameter:
17/20 in
Dimmable:
No
ETL Listed:
No
Height:
6 in
Material:
Aluminum
UPC:
783927351010
Volts:
12V
Width:
17/20 in