This product requires certification to purchase.

2 x 1-1/2 in. MPT x FPT Schedule 40 PVC Bushing

439 Series 2 x 1-1/2 in. MPT x FPT Schedule 40 PVC Bushing

  • Fast #
  • Part #S439251
  • Item #4486154
  • Manufacturer Part #439-251
5 out of 5 Customer Rating

439 Series 2 x 1-1/2 in. MPT x FPT Schedule 40 PVC Bushing

  • Fast #
  • Part #S439251
  • Item #4486154
  • Manufacturer Part #439-251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Pressure - Maximum
25 psi
Characteristics & Features
Clean Bagged
No
Collection
439 Series
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
054211163931