This product requires certification to purchase.

6 X 1000 Underground Black/ Yellow BURIED Air LINE

Harris Industries

6 X 1000 Underground Black/ Yellow BURIED Air LINE

  • Fast #
  • Part #HUT022
  • Item #4397341
  • Manufacturer Part #UT022
4.8 out of 5 Customer Rating
Brand image
Harris Industries

6 X 1000 Underground Black/ Yellow BURIED Air LINE

  • Fast #
  • Part #HUT022
  • Item #4397341
  • Manufacturer Part #UT022
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length: 1000'
  • Impervious to alkalies, acids
  • Meets APWA color codes
  • Material: Polyethylene
  • Lettering: Air
  • Requires Certification

Specifications

Application:
Marking, Underground
Color Finish Name:
Yellow
Length:
1000 ft
Material:
Plastic
Tool Type:
Marking Tape
Width:
6 in