4 in. PVC Flanged Check Valve
4423 4 in. PVC Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784
- Collection:
- 4423
- Color Finish Name:
- Grey
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount
- Length:
- 11-13/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 054211824016
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- PVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve