This product requires certification to purchase.

120V 4-Station Expansion Control

The Toro Company

Evolution® 120V 4-Station Expansion Control

  • Fast #
  • Part #TEMOD4
  • Item #4483586
  • Manufacturer Part #EMOD-4
5 out of 5 Customer Rating
Brand image
The Toro Company

Evolution® 120V 4-Station Expansion Control

  • Fast #
  • Part #TEMOD4
  • Item #4483586
  • Manufacturer Part #EMOD-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1
Collection:
Evolution®
Depth:
4-1/4 in
Height:
7-3/4 in
UL Listed:
Yes
UPC:
090258055822
Volts:
120V
Width:
11-1/4 in